Fluorescent Lamp, High Output, T12, 36", 50W, 6500K

Item #: 205122
Cat #: F36T12/D/HO-30PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, T12, 36", 50W, 6500KFluorescent Lamp, High Output, 50 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 2500, CRI: 73, Color Temp: 6500K. Length: 36 in.

Overview

Fluorescent Lamp, High Output, T12, 36", 50W, 6500KFluorescent Lamp, High Output, 50 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 2500, CRI: 73, Color Temp: 6500K. Length: 36 in.
Also known as: F36T12/D/HO-30PK

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 2500
Base: Recessed Double Contact (R17d)
Length: 3 ft, 36 in
Color Rendering Index (CRI): 73
Wattage: 50
Light Technology: Fluorescent
Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 73
Light Technology: Fluorescent
Lumens: 2500
Length: 3 ft, 36 in
Wattage: 50

Customer Reviews

No reviews for this product
(0)