This product may not be available in all locations.
Overview
ABB SU201MRK4 MCB SU200MR RTT
Also known as: SU201MR-K4
Specifications
Amps: | 4 |
Volts AC: | 277 |
Mounting: | DIN Rail |
Poles: | 1 |
Type: | Trip Curve K |
Interrupt Rating DC: | 10kA |
Amps: | 4 |
Mounting: | DIN Rail |
Type: | Trip Curve K |
Volts AC: | 277 |
Poles: | 1 |
Interrupt Rating DC: | 10kA |
Customer Reviews
No reviews for this product
(0)