MC Cable, Aluminum Flex, 6/4 w/Ground, Stranded, 500'

Item #: 205132
Cat #: MCAL64STRWG500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC, 6 AWG, 4 Conductor, Stranded, Copper, 8 AWG (solid green) Ground, 500' Reel, Black, White, Red, Blue Conductors

Overview

Armored Cable - Aluminum, Type MC, 6 AWG, 4 Conductor, Stranded, Copper, 8 AWG (solid green) Ground, 500' Reel, Black, White, Red, Blue Conductors
Also known as: MCAL64STRWG500RL

Specifications

Length: 500 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 6
Conductors: 4
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Jacket: Aluminum
Gauge: 6
Stranding: Stranded
Material: Copper
Volts AC: 600
Conductors: 4
Package Type: Reel

Customer Reviews

No reviews for this product
(0)