Relay, Ice Cube, 8-Pin, 16A, 2PDT, Basic, 240VAC Coil

Item #: 205158

Cat #: 3TX7120-1DH13

UPC: 754554760599

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, 16 Amp, 2-Pole Double Throw Contacts, Basic Style, 240 Volt AC Coil

Overview

Relay, Ice Cube, 8-Pin, 16 Amp, 2-Pole Double Throw Contacts, Basic Style, 240 Volt AC Coil
Also known as: 754554760599, 3TX7120-1DH13

Specifications

Poles: 2
Amps: 10
Volts AC Control: 240
Type: Relay, IceCube
Mounting: Socket
Base: 8-Pin
Poles: 2
Volts AC Control: 240
Mounting: Socket
Amps: 10
Type: Relay, IceCube
Base: 8-Pin