5IN TRIM DP CONE BR/PAR30

Item #: 20517

Cat #: 206-CWH

UPC: 661209007650

Sign In or Register to view pricing and more.
Documents & Guides
5" Deep Cone Reflector Trim

Overview

5" Deep Cone Reflector Trim
Also known as: 661209007650, 206-CWH

Specifications

Diameter: 5 in
Color: White
Type: Cone Trim
Diameter: 5 in
Type: Cone Trim
Color: White