Contactor, 250A, 3P, 460VAC, 110/127V AC/DC Coil, Open

Item #: 205174

Cat #: CK75CE311J

UPC: 425095131086

to view pricing and more.
Documents & Guides
Contactor, 250 Amp, 3-Pole, 460 Volt AC, 110/127 Volt AC/DC Coil, Open

Overview

Contactor, 250 Amp, 3-Pole, 460 Volt AC, 110/127 Volt AC/DC Coil, Open
Also known as: 425095131086, CK75CE311J

Specifications

Poles: 3
Amps: 250
Type: Contactor, IEC Non-Reversing
Volts AC: 460
Volts AC Control: 110/127
Volts DC Control: 110/127
Poles: 3
Type: Contactor, IEC Non-Reversing
Volts AC Control: 110/127
Amps: 250
Volts AC: 460
Volts DC Control: 110/127