This product may not be available in all locations.
2
more

Breaker, Molded Case, 100A, 3P, 10kAIC, for EZM, Tenant Circuit
Item #: 205175
Cat #: QBP32100TM
UPC: 785901439967
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 10 kAIC, for EZM, Tenant Circuit
Overview
Breaker, Molded Case, 100 Amp, 3-Pole, 10 kAIC, for EZM, Tenant Circuit
Also known as: 785901439967, QBP32100TM
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 100 |
| Volts AC: | 240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Mounting: | Panel |
| Amps: | 100 |
| Standards: | California Proposition 65 |
| Poles: | 3 |
| Volts AC: | 240 |
| Interrupt Rating AC: | 10 kA |