Relay, Ice Cube, Simirel, 11-Pin, 16A, 3PDT, Basic, 120VAC Coil

Item #: 205188

Cat #: 3TX7120-1FF13

UPC: 754554760704

to view pricing and more.
Documents & Guides
Relay, Ice Cube, Simirel, 11-Pin, 16 Amp, 3-Pole Double Throw Contacts, Basic Style, 120 Volt AC Coil

Overview

Relay, Ice Cube, Simirel, 11-Pin, 16 Amp, 3-Pole Double Throw Contacts, Basic Style, 120 Volt AC Coil
Also known as: 754554760704, 3TX7120-1FF13

Specifications

Volts AC Control: 120
Base: 11-Pin
Poles: 3
Type: Relay, IceCube
Mounting: Socket
Amps: 16
Volts AC Control: 120
Poles: 3
Mounting: Socket
Base: 11-Pin
Type: Relay, IceCube
Amps: 16