Standard Cable Tie, 3.62 IN L x 0.09 IN W x 0.03 IN THK, Nylon/Poly

Item #: 20520

Cat #: TY23M

UPC: 786210824369

to view pricing and more.
Documents & Guides
Standard Cable Tie, 3.62 IN L x 0.09 IN W x 0.03 IN THK, Nylon/Polyamide 6.6

Overview

Standard Cable Tie, 3.62 IN L x 0.09 IN W x 0.03 IN THK, Nylon/Polyamide 6.6

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210824369, TY23M

Specifications

Diameter: 0.630 in
Width: 0.090 in
Color: Natural
Weight Capacity: 18 lbs
Material: Nylon
Length: 3.620 in
Diameter: 0.630 in
Color: Natural
Material: Nylon
Width: 0.090 in
Weight Capacity: 18 lbs
Length: 3.620 in