Single Receptacle, 20A, 125V, Gray, 5-20R

Item #: 205203

Cat #: 5361-GRY

UPC: 785007536133

to view pricing and more.
Documents & Guides
Single Receptacle, 20A, 125V, Gray, 5-20R

Overview

Single Receptacle, 20A, 125V, Gray, 5-20R
Also known as: 785007536133, 5361-GRY

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Gray
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon