NM-B - 8/3 Stranded Copper 250'

Item #: 205208
Cat #: RMX83WG250CL
UPC: 048243663644
Sign In or Register to view pricing and more.
Documents & Guides
(3) 8 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 250 ft. Package, Non-Metallic Sheathed Cable

Overview

(3) 8 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, 250 ft. Package, Non-Metallic Sheathed Cable
Also known as: 048243663644, RMX83WG250CL

Specifications

Length: 250 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 8
Length: 250 ft
Jacket: PVC
Color: Black
Gauge: 8
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)