High Speed Data Line Protector, 190 VDC

Item #: 2052103

Cat #: HSP10K230

UPC: 782856475057

to view pricing and more.
Documents & Guides
High Speed Data Line Protector, 190 VDC

Overview

High Speed Data Line Protector, 190 VDC

Multi-stage protection with primary or combination primary/secondary protectors.

Also known as: 782856475057, HSP10K230

Features & Benefits

  • Multi-stage protection with primary or combination primary/secondary protectors
  • 10 pair protector
  • Provides both L-L and L-PE protection modes for comprehensive protection
  • Simple installation into Krone® LSA disconnect block
  • Data Line Terminator (DLT) available where screw terminal connections are required

Specifications

Width: 4.920 in
Depth: 0.830 in
Height: 1.360 in
Width: 4.920 in
Height: 1.360 in
Depth: 0.830 in