This product has been discontinued.

3-1/8" Deep, 2-Gang Switch/Outlet Box
Item #: 205227
Cat #: 1052-UB
UPC: 786358560525
to view pricing and more.
Documents & Guides
2-Gang, Nail-On, Switch/Outlet Box, Phenolic, Depth: 3-1/8". Cubic Inches: 32.5". Includes: Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.
Overview
2-Gang, Nail-On, Switch/Outlet Box, Phenolic, Depth: 3-1/8". Cubic Inches: 32.5". Includes: Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.
Also known as: 786358560525, 1052-UB
Specifications
| Material: | Phenolic |
| Color: | Brown |
| Gangs: | 2 |
| Mounting: | Clamp, Nail On |
| Depth: | 3 1/8 in |
| Cubic Inches: | 32.500 in³ |
| Material: | Phenolic |
| Gangs: | 2 |
| Depth: | 3 1/8 in |
| Color: | Brown |
| Mounting: | Clamp, Nail On |
| Cubic Inches: | 32.500 in³ |