FLEX12 CONICAL MR16 SPOT

Item #: 205247

Cat #: TF160-SL

UPC: 661209018366

Sign In or Register to view pricing and more.
Documents & Guides
FLEX12 CONICAL MR16 SPOTCone - 50W MR16

Overview

FLEX12 CONICAL MR16 SPOTCone - 50W MR16
Also known as: 661209018366, TF160-SL

Specifications

Type: Track Heads
Color: Silver
Wattage: 50
Diameter: 4 3/4 in
Type: Track Heads
Wattage: 50
Color: Silver
Diameter: 4 3/4 in