Fuse, 6A, 600VAC, 300VDC, Class CC, Time Delay

Item #: 20526

Cat #: ATQ6

UPC: 782001904289

to view pricing and more.
Documents & Guides
Fuse, 6 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC

Overview

Fuse, 6 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC
Also known as: 782001904289, ATQ6

Specifications

Amps: 6
Speed: Time Delay, Slow Blow
Class: CC
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Amps: 6
Class: CC
Volts DC: 300
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge