Contactor, IEC, 96A, 460V, 3P, 120VAC Coil, 1NO/NC Auxiliary

Item #: 205271

Cat #: CL10A311MJ

UPC: 425095043037

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 96 Amp, 460 Volt AC, 120 Volt AC, Coil, Non-Reversing, 3-Pole, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Open

Overview

Contactor, IEC, 96 Amp, 460 Volt AC, 120 Volt AC, Coil, Non-Reversing, 3-Pole, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Open
Also known as: 425095043037, CL10A311MJ

Specifications

Volts AC Control: 120
Poles: 3
Amps: 96
Volts AC: 460
Family / Style: C 2000
Volts AC Control: 120
Amps: 96
Family / Style: C 2000
Poles: 3
Volts AC: 460