Meter Socket, Bypass

Item #: 205278

Cat #: 40005-0BNU

UPC: 783643179363

to view pricing and more.
Documents & Guides
Meter Socket, 200 Amp, TYPE HQ, 5 Terminal, Bypass, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, 200 Amp, TYPE HQ, 5 Terminal, Bypass, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783643179363, 40005-0BNU

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 5
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Sockets: 1
Mounting: Surface
Jaws: 5
IP/NEMA Rating: NEMA 3R