Emergency Light, Incandescent, White, 12V, 12W

Item #: 205289

Cat #: SRHSW1212

UPC: 782520857981

to view pricing and more.
Documents & Guides
SRH Series Emergency Light, Incandescent, Single Remote Head, White, 12 Volt, 12 Watt

Overview

SRH Series Emergency Light, Incandescent, Single Remote Head, White, 12 Volt, 12 Watt
Also known as: 782520857981, SRHSW1212

Specifications

Wattage: 12
Material: Thermoplastic
Color: White
Volts DC: 12
Standards: California Proposition 65
Light Technology: Halogen
Wattage: 12
Color: White
Standards: California Proposition 65
Material: Thermoplastic
Volts DC: 12
Light Technology: Halogen