VJ3024 MNTG PLT STEEL

Item #: 2052911

Cat #: MP3024S

UPC: 635394594660

Sign In or Register to view pricing and more.
Documents & Guides
VJ3024 MNTG PLT STEEL

Overview

VJ3024 MNTG PLT STEEL

VJ Mounting Plates allow convenient component mounting inside VJ enclosures.

Also known as: 635394594660, MP3024S

Specifications

Width: 24 in
Height: 30 in
Color: White
Material: Steel
Depth: 0.100 in
Finish: Powder Coated
Width: 24 in
Color: White
Depth: 0.100 in
Height: 30 in
Material: Steel
Finish: Powder Coated