350 MCM THHN/THWN-2 Stranded Copper, Black, 3000'

Item #: 205295

Cat #: THHN350STRBLK3000RL

UPC: 980100234348

to view pricing and more.
Documents & Guides
350 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 3000 ft. Reel.

Overview

350 MCM, THHN/THWN-2, Stranded Copper, 600V, Black, 3000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100234348, THHN350STRBLK3000RL

Specifications

Jacket: PVC
Length: 3000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Material: Copper
Volts AC: 600
Gauge: 350 kcmil
Package Type: Reel
Length: 3000 ft
Color: Black
Conductors: 1
Stranding: Stranded