13.5W A19 LED Lamp, 50K

Item #: 2053595

Cat #: 13.5A19/LED/950/FR/P/ND-4/1FB

UPC: 046677565190

to view pricing and more.
Documents & Guides
13.5 Watt LED A19 Lamp, 1500 Lumens, Color Temperature: 5000K, 90 CRI, Frosted Finish, E26 (Medium Screw) Base, Non-Dimming. OC# 565192, 12NC 929003005604, Prod. name: 13.5A19/LED/950/FR/P/ND 4/1FB.

Overview

13.5 Watt LED A19 Lamp, 1500 Lumens, Color Temperature: 5000K, 90 CRI, Frosted Finish, E26 (Medium Screw) Base, Non-Dimming. OC# 565192, 12NC 929003005604, Prod. name: 13.5A19/LED/950/FR/P/ND 4/1FB.

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

Also known as: 046677565190, 13.5A19/LED/950/FR/P/ND-4/1FB

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 1500
Color: Frosted
Wattage: 13.500
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 1500
Wattage: 13.500
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Frosted
Shape: A19 (Arbitrary)