Single Pole, 30 Amp, 120/277 Volt, Brown
Item #:
205401
Cat #:
PS30AC1
UPC:
785007195521
Sign In or Register to view pricing and more.
Documents & Guides
AC Quiet Switch, Specification Grade, 30 Amp, 120/277 Volt, Single Pole, Back/Side Wire, Brown.
Overview
AC Quiet Switch, Specification Grade, 30 Amp, 120/277 Volt, Single Pole, Back/Side Wire, Brown.
Also known as: 785007195521, PS30AC1
Specifications
Wattage: | 1 |
Type: | Switch |
Color: | Brown |
Poles: | 1 |
Amps: | 30 |
Mounting: | Wall |
Wattage: | 1 |
Color: | Brown |
Amps: | 30 |
Type: | Switch |
Poles: | 1 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)