52 Watt Bulb A19 Frost Incandescent

Item #: 205402

Cat #: 60A-52A/99/EW-120/130V-48/1

UPC: 046677149994

Sign In or Register to view pricing and more.
Documents & Guides
52 Watt Bulb A19 Frost IncandescentIncandescent Lamp, 52W, 120-130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 650, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Frost.

Overview

52 Watt Bulb A19 Frost IncandescentIncandescent Lamp, 52W, 120-130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 650, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Frost.
Also known as: 046677149994, 60A-52A/99/EW-120/130V-48/1

Specifications

Base: Medium Screw (E26)
Wattage: 52
Lumens: 660, 650
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120/130
Base: Medium Screw (E26)
Lumens: 660, 650
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Wattage: 52
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Volts AC: 120/130