This product may not be available in all locations.

Motor Protection Breaker, Standard Magnetic Trip (Fixed at 14 x le), 4 - 6.3A, Standard. Performance
Item #: 2054255
Cat #: 140MT-C3E-B63-CX
UPC: 195272126425
to view pricing and more.
Documents & Guides
Motor Protector Breaker, Standard Magnetic Trip (Fixed at 14 x le), 4 - 6.3 Amp, Standard. Performance, Frame Size C, 1 Normally Open / Normally Closed Auxiliary Contact, Bottom, Front Mount
Overview
Motor Protector Breaker, Standard Magnetic Trip (Fixed at 14 x le), 4 - 6.3 Amp, Standard. Performance, Frame Size C, 1 Normally Open / Normally Closed Auxiliary Contact, Bottom, Front Mount
Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.
Also known as: 195272126425, 140MT-C3E-B63-CX
Specifications
| Type: | Motor Protector, Breaker |
| Family / Style: | 140M |
| Size: | Frame C |
| Amps Range: | 1.600 - 2.500, 4 - 6.300 |
| Type: | Motor Protector, Breaker |
| Size: | Frame C |
| Family / Style: | 140M |
| Amps Range: | 1.600 - 2.500, 4 - 6.300 |