Coax Cable, CMP, 18/1, RG6/U, Shielded, Natural Color, 1000'

Item #: 205515

Cat #: 9210090601

UPC: 029892620387

to view pricing and more.
Documents & Guides
Coax Cable - Plenum, RG6/U - CATV, 18 AWG

Overview

Coax Cable - Plenum, RG6/U - CATV, 18 AWG
Also known as: 029892620387, 9210090601

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Color: Natural
Material: Copper
Jacket: Plenum
Conductors: 1
Type: RG6
Shielding: Shielded
Gauge: 18 AWG
Length: 1000 ft
Material: Copper
Conductors: 1
Shielding: Shielded
Volts AC: 300
Color: Natural
Jacket: Plenum
Type: RG6