Wiring Trough NEMA Type 3R, 4.00x4.00x60.00, Gray, Steel

Item #: 20557

Cat #: A4460RT

UPC: 783510382407

Sign In or Register to view pricing and more.
Screw-Cover Wiring Trough Type 3R used for outdoor applications exposed to wet conditions. This Wiring Trough NEMA Type 3R, A4460RT item measures 4.00x4.00x60.00 inches with a material of Steel colored Gray.

Overview

Screw-Cover Wiring Trough Type 3R used for outdoor applications exposed to wet conditions. This Wiring Trough NEMA Type 3R, A4460RT item measures 4.00x4.00x60.00 inches with a material of Steel colored Gray.

Available in a range of sizes, this wiring trough meets basic functionality requirements for applications subjected to moisture.

Also known as: 783510382407, A4460RT

Features & Benefits

  • Drip shield top and seam-free sides, front, and back
  • Slip-on removable cover
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing or knockouts

Specifications

Length: 60 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 60 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 3R