
35 Watt Bulb MRC16 Halogen Spot 8°
Item #: 205576
Cat #: 35MRC16/IRC/ALU/SP8-20PK
UPC: 046677202637
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Mini-Reflector Lamp, 35W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 720, Color Temperature: 3100K, Beam Angle: 8°. *Philips Part # 20263-0*
Overview
Halogen Mini-Reflector Lamp, 35W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 720, Color Temperature: 3100K, Beam Angle: 8°. *Philips Part # 20263-0*
Philips Energy Advantage IRC MR16 lamps make it easy to optimize the look and feel of your merchandise, and the shoppers experience, with lower operating costs.
Also known as: 046677202637, 35MRC16/IRC/ALU/SP8-20PK
Specifications
| Wattage: | 35 |
| Shape: | MR16 (Mini Reflector) |
| Volts AC: | 12 |
| Color Temperature: | 3100 (Warm White) |
| Color Rendering Index (CRI): | 100 |
| Lumens: | 720 |
| Light Technology: | Halogen |
| Base: | 2-Pin (GU5.3) |
| Angle: | 8° |
| Wattage: | 35 |
| Volts AC: | 12 |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Halogen |
| Angle: | 8° |
| Shape: | MR16 (Mini Reflector) |
| Color Temperature: | 3100 (Warm White) |
| Lumens: | 720 |
| Base: | 2-Pin (GU5.3) |