Fuse, 4A, 500VAC, Class Midget, Time Delay

Item #: 20558

Cat #: ATQ4

UPC: 782001904241

to view pricing and more.
Fuse, 4 Amp, 500 Volt AC, Class Midget, Time Delay, 10 kAIC/AC

Overview

Fuse, 4 Amp, 500 Volt AC, Class Midget, Time Delay, 10 kAIC/AC

Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10,000A. (Not for Branch Circuit Protection)

Also known as: 782001904241, ATQ4

Specifications

Type: Midget, Fuse
Amps: 4
Speed: Time Delay, Slow Blow
Class: CC
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Type: Midget, Fuse
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Amps: 4
Class: CC
Volts DC: 300
Interrupt Rating DC: 100 kA