Filler Plates, MPF, 2200x102x25mm, Zinc Plated, Mild Steel

Item #: 2055871

Cat #: MPF2200

UPC: 783510512378

to view pricing and more.
Filler Plates, MPF provide a flat mounting surface in bayed enclosures when mounting plate is not fitted flush to frame. This Filler Plates, MPF, MPF2200 item measures 2086x102x25mm with a material of Zinc Plated, Mild Steel.

Overview

Filler Plates, MPF provide a flat mounting surface in bayed enclosures when mounting plate is not fitted flush to frame. This Filler Plates, MPF, MPF2200 item measures 2086x102x25mm with a material of Zinc Plated, Mild Steel.

These filler plates provide a flat mounting surface in bayed enclosures when the mounting plate is not fitted flush with the frame. The continuous mounting surface created allows the space to be used more efficiently.

Also known as: 783510512378, MPF2200

Specifications

Material: Steel
Depth: 0.960 in
Width: 4.020 in
Height: 82.130 in
Material: Steel
Width: 4.020 in
Depth: 0.960 in
Height: 82.130 in