Two Hole Open Angle Connector, 45°, 9/16" Bolt, Steel

Item #: 205623
Cat #: PS-633-45-DEG-EG
UPC: 702316501553
Sign In or Register to view pricing and more.
Documents & Guides
Open Angle Connector, 2 Holes, Bolt Hole Diameter 9/16 in, 45°, 2 1/8" x 3", Material: Steel, Finish: Electro-Galvanized.

Overview

Open Angle Connector, 2 Holes, Bolt Hole Diameter 9/16 in, 45°, 2 1/8" x 3", Material: Steel, Finish: Electro-Galvanized.
Power-Strut, a part of Atkore, is a metal framing system that can be regarded as a basic building material. Our metal framing system is an erector set concept, using channel and fittings to solve many applications. You can conceal metal framing in the basic structure of a building or run it along the surface of walls, ceilings and floors. An endless array of fittings provide freedom to work at virtually any angle along any surface to shape a support system that fits your exact needs.
Also known as: 702316501553, PS-633-45-DEG-EG

Specifications

Material: Steel
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole

Customer Reviews

No reviews for this product
(0)