Miniature Circuit Breaker, 2P, 15A

Item #: 2056393

Cat #: SU202MR-K15

UPC: 016779957452

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 15 Amp, 10kA, UL 489, Ring Cable Lug

Overview

Miniature Circuit Breaker, 2 Pole, 15 Amp, 10kA, UL 489, Ring Cable Lug
Also known as: 016779957452, SU202MR-K15

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 15
Interrupt Rating AC: 10 kA