Digital Dimmer, Maestro, Desert Stone

Item #: 205654

Cat #: MSC-1000M-DS

UPC: 027557803090

to view pricing and more.
Documents & Guides
Maestro Digital Dimmer, 1000W, 120V, Single-Pole, Multi-Location, Incandescent/Halogen, Color: Desert Stone.

Overview

Maestro Digital Dimmer, 1000W, 120V, Single-Pole, Multi-Location, Incandescent/Halogen, Color: Desert Stone.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557803090, MSC-1000M-DS

Specifications

Volts AC: 120
Family / Style: Maestro
Poles: 1
Wattage: 1000
Mounting: Knuckle
Type: Decorator, Multi-Location
Color: Desert Stone
Dimmable: Yes
Light Technology: Halogen
Volts AC: 120
Poles: 1
Mounting: Knuckle
Color: Desert Stone
Light Technology: Halogen
Family / Style: Maestro
Wattage: 1000
Type: Decorator, Multi-Location
Dimmable: Yes