1-1/4 IN ARMD/MC CBL CONN

Item #: 205747

Cat #: PK-125

UPC: 783126000818

to view pricing and more.
Documents & Guides
Armored/Metal Clad Cable Terminator, Trade Size 1-1/4 Inch, Cable Type Non-Jacketed Metal Clad Cable, Diameter 2-1/2 Inch, Length 2-13/16 Inch, Material Zinc Electroplated Malleable Iron (Body/Locknut), Phenolic (Insulating Bushing), Electro Plated Steel (Screw), Application Dry Location, Approval UL 514B, CSA C22.2

Overview

Armored/Metal Clad Cable Terminator, Trade Size 1-1/4 Inch, Cable Type Non-Jacketed Metal Clad Cable, Diameter 2-1/2 Inch, Length 2-13/16 Inch, Material Zinc Electroplated Malleable Iron (Body/Locknut), Phenolic (Insulating Bushing), Electro Plated Steel (Screw), Application Dry Location, Approval UL 514B, CSA C22.2
Also known as: 783126000818, PK-125

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Material: Malleable Iron
Diameter: 2 1/2 in