PVC Coated Conduit Body, Type LB, Size: 2", Form 8, Iron/PVC Coated
Item #:
205763
Cat #:
LB68-4X-G
UPC:
704508024758
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit Body, Type LB, Size: 2 Inch, Form 8, Iron/PVC Coated
Overview
PVC Coated Conduit Body, Type LB, Size: 2 Inch, Form 8, Iron/PVC Coated
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 704508024758, LB68-4X-G
Specifications
Material: | Iron |
Type: | Type LB |
Material: | Iron |
Type: | Type LB |
Customer Reviews
No reviews for this product
(0)