9" Reciprocating Saw Blade

Item #: 205809

Cat #: 20597960R

UPC: 082472205978

to view pricing and more.
Documents & Guides
Saw Blade; Reciprocating; Length: 9 In; Width: 7/8 In; Thickness: 062 In;teeth Per Inch: 10 Tpi; Material: Bi-metal

Overview

Saw Blade; Reciprocating; Length: 9 In; Width: 7/8 In; Thickness: 062 In;teeth Per Inch: 10 Tpi; Material: Bi-metal

POWER BLAST TECHNOLOGY™ INCREASES BLADE LIFE

High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability


MAXIMUM DURABILITY

Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications

Also known as: 082472205978, 20597960R

Specifications

Type: 10 TPI, Reciprocating Saw Blade
Material: Steel
Length: 9 in
Type: 10 TPI, Reciprocating Saw Blade
Length: 9 in
Material: Steel