
to view pricing and more.
Documents & Guides
Reciprocating Saw Blade, Tuff Tooth, 6 TPI, Length: 9".
Overview
Reciprocating Saw Blade, Tuff Tooth, 6 TPI, Length: 9".
POWER BLAST TECHNOLOGY™ INCREASES BLADE LIFE
High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
MAXIMUM DURABILITY
Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications
Also known as: 082472205985, 20598966R
Specifications
| Type: | Reciprocating Saw Blade, 6 TPI |
| Material: | Steel |
| Length: | 9 in |
| Type: | Reciprocating Saw Blade, 6 TPI |
| Length: | 9 in |
| Material: | Steel |