Universal Free-Stand Both Sides Open, 84.13x39.76x24.13, Stainless Steel 304

Item #: 2058235

Cat #: AU84X4024BSSLP

UPC: 783510389581

Sign In or Register to view pricing and more.
NEMA Type 4X Universal Free-Stand Enclosures are configureable for a variety of customer applications. This Universal Free-Stand Both Sides Open, AU84X4024BSSLP item measures 84.13x39.76x24.13 inches with a material of Stainless Steel 304.

Overview

NEMA Type 4X Universal Free-Stand Enclosures are configureable for a variety of customer applications. This Universal Free-Stand Both Sides Open, AU84X4024BSSLP item measures 84.13x39.76x24.13 inches with a material of Stainless Steel 304.

Universal Free-Stand Enclosure is designed to provide flexibility in design and increased safety to protect equipment and employees in industrial manufacturing applications. The one- and two-door models are bayed together to create application-specific configurations for indoor and outdoor use, and accessories are available to improve end user safety or add additional panel space.

Also known as: 783510389581, AU84X4024BSSLP

Specifications

Finish: Brushed
Height: 84.130 in
Width: 39.760 in
Depth: 24.130 in
Material: Stainless Steel 304
Finish: Brushed
Width: 39.760 in
Material: Stainless Steel 304
Height: 84.130 in
Depth: 24.130 in