9W CFL Retrofit LED Lamp, 27K

Item #: 2058344

Cat #: LED9PBG24DO827AB

UPC: 046135417238

to view pricing and more.
Documents & Guides
LED Lamp, 9 Watt, 1150 Lumen, 2700K, 80 CRI, Ballast Dependent or 120-277 Volt, G24D/G24Q/GX24Q Base, Omnidirectional, Replaces CF18DD, 1 per SKU, 24 per Case *Sylvania Product Code 41723* *Sylvania Part # 41723*

Overview

LED Lamp, 9 Watt, 1150 Lumen, 2700K, 80 CRI, Ballast Dependent or 120-277 Volt, G24D/G24Q/GX24Q Base, Omnidirectional, Replaces CF18DD, 1 per SKU, 24 per Case *Sylvania Product Code 41723* *Sylvania Part # 41723*

DULUX LED Pin Based lamps are an energy saving alternative, designed to replace traditional compact fluorescent lamps.

Also known as: 046135417238, LED9PBG24DO827AB

Specifications

Lumens: 1150
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Type: UL Type A+B
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Volts AC Range: 120 - 277
Lumens: 1150
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: No
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Material: Plastic
Wattage: 9
Light Technology: LED
Type: UL Type A+B
Volts AC Range: 120 - 277