700W 3W DECOR ROTARY W/PILOT LGT LA

Item #: 205839

Cat #: DR703P-LAV

UPC: 785007705362

to view pricing and more.
Documents & Guides
Preset Decorator Rotary Dimmer, Single Pole/3-way/700W with pilot light, Light Almond

Overview

Preset Decorator Rotary Dimmer, Single Pole/3-way/700W with pilot light, Light Almond
Also known as: 785007705362, DR703P-LAV

Specifications

Color: Light Almond
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Type: Dimmer
Mounting: Wall
Poles: 1
Material: Thermoplastic