Industrial Contender™ LED Series Luminaire, 50K

Item #: 2058427

Cat #: IVMV5LCP5BU

UPC: 781381352949

to view pricing and more.
Documents & Guides
Industrial Contender™ LED Series Luminaire, 120-277V, 5000K

Overview

Industrial Contender™ LED Series Luminaire, 120-277V, 5000K
Also known as: 781381352949, IVMV5LCP5BU

Specifications

Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277