1.25A, 250V, 218 Series, Time Lag (Slow-Blo)

Item #: 2058568

Cat #: 02181.25MXP

UPC: 079458905403

to view pricing and more.
Documents & Guides
1.25 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)

Overview

1.25 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)

5x20mm Time-Lag glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 3 specification for TimeLag fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458905403, 02181.25MXP

Specifications

Standards: California Proposition 65
Standards: California Proposition 65