Copper Utility Ground Plate, ESB2 Split Bolt Connector, 19 1/4" x 7 1/2" x 1/16"

Item #: 2059052

Cat #: UGP719SBP5

UPC: 782856628422

to view pricing and more.
Documents & Guides
Unique grounding solution for distribution pole grounding. Provides a large surface area to dissipate current into the ground.

Overview

Unique grounding solution for distribution pole grounding. Provides a large surface area to dissipate current into the ground.

Copper Utility Ground Plates offer mechanical attachment points for grounding, providing a distinct solution for various applications.

Also known as: 782856628422, UGP719SBP5

Features & Benefits

  • Provides a large surface area to dissipate current into the ground
  • Lays flat underground and can attach the pigtail via a ground rod

Specifications

Width: 7.500 in
Standards: California Proposition 65
Length: 19.250 in
Product Thickness: 0.062 in
Width: 7.500 in
Length: 19.250 in
Standards: California Proposition 65
Product Thickness: 0.062 in