This product has been discontinued.

Compact Fluorescent Lampholder, Vertical, Screw-Down, GX24q-6
Item #: 20592
Cat #: 26725-416
UPC: 078477110362
to view pricing and more.
Documents & Guides
Compact Fluorescent Lampholder, vertical screw down cfl for 70watt lamps, with gx24q-6 ul and csa, pkd 5 per carton, body marked with red ink replacement of san 264
Overview
Compact Fluorescent Lampholder, vertical screw down cfl for 70watt lamps, with gx24q-6 ul and csa, pkd 5 per carton, body marked with red ink replacement of san 264
75W-600V, Vertical Screw Down Cfl For 70W Lamps
Also known as: 078477110362, 26725-416
Specifications
| Wattage: | 75 |
| Material: | Thermoplastic |
| Color: | White |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (GX24q-6) |
| Wattage: | 75 |
| Color: | White |
| Base: | 4-Pin (GX24q-6) |
| Material: | Thermoplastic |
| Light Technology: | Fluorescent |