
Metal Halide Linear Lamp, Double-Ended, T7, 150W
Item #: 205921
Cat #: CDM-150/TD/830-12PK
UPC: 046677231675
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Linear Lamp, Double-Ended, 150 Watt, Bulb: T7 (Tubular), Base: Recessed Single Contact (RX7s), Lumens: 13250, CRI: 88, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: M142/C102/C81E. *Philips Part # 23167-0*
Overview
Metal Halide Linear Lamp, Double-Ended, 150 Watt, Bulb: T7 (Tubular), Base: Recessed Single Contact (RX7s), Lumens: 13250, CRI: 88, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: M142/C102/C81E. *Philips Part # 23167-0*
Also known as: 046677231675, CDM-150/TD/830-12PK
Specifications
| ANSI Code: | M142/E, C102/E, C81/E |
| Color: | Clear |
| Color Temperature: | 3000 (Warm White) |
| Base: | Recessed Single Contact (RX7s) |
| Volts AC: | 120, 277 |
| Color Rendering Index (CRI): | 88 |
| Wattage: | 150 |
| Lumens: | 13250 |
| Shape: | T7 (Tubular) |
| Light Technology: | HID |
| ANSI Code: | M142/E, C102/E, C81/E |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120, 277 |
| Wattage: | 150 |
| Shape: | T7 (Tubular) |
| Color: | Clear |
| Base: | Recessed Single Contact (RX7s) |
| Color Rendering Index (CRI): | 88 |
| Lumens: | 13250 |
| Light Technology: | HID |