CM L-4-18-2-C CBL TIE 18LB 4 INCH R

Item #: 20594

Cat #: L-4-18-2-C

UPC: 728494094137

Sign In or Register to view pricing and more.
Documents & Guides
CAT L-4-18-2-C CBL TIE 18LB 4

Overview

CAT L-4-18-2-C CBL TIE 18LB 4
Also known as: 728494094137, L-4-18-2-C

Specifications

Color: Red
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Color: Red
Length: 4 in
Material: Nylon
Weight Capacity: 18 lbs
Width: 0.100 in