150 Watt Bulb A21 Frost Rough Vibration

Item #: 205952
Cat #: 150A21/RS/VS/BR-120/130V-60PK
UPC: 046677275785
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 150W, 120-130V, Bulb: A21, Base: Medium Screw (E26), Lumens: 2205, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost.

Overview

Incandescent Lamp, 150W, 120-130V, Bulb: A21, Base: Medium Screw (E26), Lumens: 2205, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost.
Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications.Rough Service incandescent lamps have an exceptionally strong filament for which a special filament wire is used, which makes these lamps extremely suitable for places where shocks, bumps and vibrations frequently occur. The clear version, with its completely visible filament, is a brilliant light source, whereas the inside-frosted lamp is used wherever well diffused light is required.
Also known as: 046677275785, 150A21/RS/VS/BR-120/130V-60PK

Specifications

Lumens: 2205
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Wattage: 150
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Volts AC Range: 130, 120, 125
Light Technology: Incandescent
Lumens: 2205
Color Rendering Index (CRI): 100
Shape: A21 (Arbitrary)
Volts AC Range: 130, 120, 125
Base: Medium Screw (E26)
Wattage: 150
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)