REXEL logo

Armored Fire Alarm Cable, Type FPLP, Steel Flex, 16-4 Solid

Item #: 205962
Cat #: 1813R42-00
UPC: 077680154255
Sign In or Register to view pricing and more.
Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 16 AWG, 4 Conductors, Solid, Copper, Red, 16 AWG Bare Ground, 250 Foot Coil

Product Overview

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 16 AWG, 4 Conductors, Solid, Copper, Red, 16 AWG Bare Ground, 250 Foot Coil
AFC Cable Systems first launched MC Luminary Cable in 2014. MC Luminary Cable is a UL Listed Type MC-PCS cable which combines both power and control circuits under one armor. These cables are primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers and retail centers – although its usage can be quite versatile.
Also known as: 077680154255, 1813R42-00

Documents

Frequently Bought Together (26)

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Aluminum
Gauge: 16
Stranding: Solid
Length: 250 ft
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 16

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)