10/2 HCF Aluminum Armored Cable, 250'

Item #: 205972
Cat #: 2807G42-00
UPC: 077680163073
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Healthcare Facilities Cable, Aluminum Flex, 10 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

Overview

Healthcare Facilities Cable, Aluminum Flex, 10 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil
Also known as: 077680163073, 2807G42-00

Specifications

Gauge: 10
Length: 250 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)