175 Watt Protected Metal Halide "O" Rated Bulb

Item #: 205984

Cat #: MP175/BU-12PK

UPC: 046677281199

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Protected "O" Rated Lamp, 175W, Bulb: ED28, Base: Mogul Screw Exclusionary (E39), Lumens: 15,000, CRI: 65, Color Temp: 3800K, ANSI Code: M57/O. Color: Clear. *Philips Part # 28119-6*

Overview

Metal Halide, Protected "O" Rated Lamp, 175W, Bulb: ED28, Base: Mogul Screw Exclusionary (E39), Lumens: 15,000, CRI: 65, Color Temp: 3800K, ANSI Code: M57/O. Color: Clear. *Philips Part # 28119-6*

An efficient, protected "O" rated lighting solution that is suitable for open-rated fixtures. Ideal for both indoor and outdoor applications.

Also known as: 046677281199, MP175/BU-12PK

Specifications

Color: Clear
Volts AC: 480, 120, 277, 240, 208
Lumens: 15000
ANSI Code: M57/O
Shape: ED28 (Elliptical Dimple)
Wattage: 175
Color Rendering Index (CRI): 65
Color Temperature: 3800 (Neutral White)
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Color: Clear
Lumens: 15000
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
ANSI Code: M57/O
Wattage: 175
Color Temperature: 3800 (Neutral White)
Base: Mogul Extended Screw (EX39)