70 Watt Pulse Start Metal Halide Bulb

Item #: 205991
Cat #: MHC70/C/U/M/4K-ALTO-12PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
70 Watt Pulse Start Metal Halide BulbMetal Halide, Pulse Start Lamp, 70W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 5500, CRI: 92, Color Temp: 4000K, ANSI Code: M143/M98/E. Color: Coated.

Overview

70 Watt Pulse Start Metal Halide BulbMetal Halide, Pulse Start Lamp, 70W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 5500, CRI: 92, Color Temp: 4000K, ANSI Code: M143/M98/E. Color: Coated.
Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.
Also known as: MHC70/C/U/M/4K-ALTO-12PK

Specifications

Type: Pulse Start
Color Rendering Index (CRI): 92
Wattage: 70
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: ED17 (Elliptical Dimple)
ANSI Code: M98/E, M143/E
Lumens: 5500
Volts AC Range: 208, 240, 120
Light Technology: HID
Type: Pulse Start
Wattage: 70
Color Temperature: 4000 (Cool White)
ANSI Code: M98/E, M143/E
Volts AC Range: 208, 240, 120
Color Rendering Index (CRI): 92
Base: Medium Screw (E26)
Shape: ED17 (Elliptical Dimple)
Lumens: 5500
Light Technology: HID

Customer Reviews

No reviews for this product
(0)